STEINEL 012601 PROFESSIONAL 110V INLINE GRIP HEAT GUN


Heat stripper Steinel

References
steinel:012601
rubix:261A3265
brand logo
brand logo
Technical specifications
Power1650 W
Airflow500 l/min
Weight2828 kg
See all Specifications

Product details : STEINEL 012601 PROFESSIONAL 110V INLINE GRIP HEAT GUN


Professional 110V Inline Heat Gun with power input of 1650W.
Temperature range of 50-700degs C.
LCD display shows the temperature that can be infinitely adjusted in 10deg increments. Air Flow is 150-500 l/min.
4 Memory Settings can be used for repetitive tasks.
Comes in spacious, robust carry case.

Strengths

Easily serviced with Element and Power Cord that can be changed with very little downtime.

Technical specifications


Attributes
Power1650 W
Airflow500 l/min
Weight2828 kg
Min. Operation temperature50 °C
Max.Operation temperature700 °C
Show UNSPSC/ECL@SS
£ 555.26 excl. VAT
/ Each
£ 666.31 incl. VAT
  • Usually arrives within 14 working days