MAKITA HG6531CK HEAT GUN 11V


Heat Gun

References
makita:HG6531CK
rubix:211A7576
ean:0088381876018
brand logo
brand logo
Technical specifications
Power2000 W
Airflow550 l/min
Weight0.71 kg
See all Specifications

Product details : MAKITA HG6531CK HEAT GUN 11V


Strengths

•On/off slide switch
Double Insulation
Over-heat protection
5 Air Flow Settings operable by push button
Temperature adjustment via push button (5°C increments)
Pre-set function: Depending on intended use, you can recall the saved settings and easily set the temperature and air flow volume. The name of each setting is displayed on the LCD screen. 14 settings available
Ergonomic soft grip
Various optional accessories available

Technical specifications


Attributes
Power2000 W
Airflow550 l/min
Weight0.71 kg
Min. Operation temperature50 °C
Max.Operation temperature650 °C
Typeheat gun
Show UNSPSC/ECL@SS
£ 137.00 excl. VAT
/ Each
£ 164.40 incl. VAT
  • Usually arrives within 14 working days