Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Saw, circular saw, jigsaw
Hand-held circular saw
MILWAUKEE 4933493493 M18 FUEL GEN3 CIRCULAR SAW 66 GUIDE RAIL COMPATIB
MILWAUKEE 4933493493 M18 FUEL GEN3 CIRCULAR SAW 66 GUIDE RAIL COMPATIB
Hand-held circular saw Milwaukee
References
milwaukee:
4933493493
rubix:
395A6336
manufacturer :
4933493493
Product details
Technical specifications
Product details : MILWAUKEE 4933493493 M18 FUEL GEN3 CIRCULAR SAW 66 GUIDE RAIL COMPATIB
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
674.50
excl. VAT
/
Each
£
809.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MAKITA DSP600ZJ 18VX2 PLUNGE SAW 165MM BL LXT
MILWAUKEE 4933493491 M18 FUEL GEN3 66MM GUIDERAILCOMPATIBLE CIRCULAR S
DEWALT DCS373N-XJ 18V XR METAL CUTTING CIRC SAW BARE UNIT
MAKITA HS7601J/1 CIRCULAR SAW 190MM 110V
MILWAUKEE 4933499176 M18 FUEL CUT-OFF SAW 230MM KIT W/1 X FORGE 12AH
MAKITA HS009GZ XGT BODY ONLY 235MM CIRC SAW
DEWALT DCS391M2-GB 18V CIRCULAR SAW 2 X 4AH LITH BATTS
BOSCH GKS190/240V CIRCULAR SAW GKS 190 230V
MAKITA CS002GZ01 XGT B/O 185MM METAL CUTTER
DEWALT CIRC SAW 110V D23700-LX
MAKITA SP001GZ03 XGT BODY ONLY PLUNGE SAW
MAKITA 5903RK/1 CIRCULAR SAW 235MM 110V
MAKITA DCS553ZJ BRUSHLESS METAL CUTTING SAW 150MM
MAKITA RS001GZ XGT BODY ONLY 185MM CIRC SAW
DEWALT DCS491N-XJ 18V XR METAL SHEARS BARE UNIT