Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Saw, circular saw, jigsaw
Hand-held circular saw
MILWAUKEE 4933499176 M18 FUEL CUT-OFF SAW 230MM KIT W/1 X FORGE 12AH
MILWAUKEE 4933499176 M18 FUEL CUT-OFF SAW 230MM KIT W/1 X FORGE 12AH
Hand-held circular saw Milwaukee
References
milwaukee:
4933499176
rubix:
395A6346
manufacturer :
4933499176
Product details
Technical specifications
Product details : MILWAUKEE 4933499176 M18 FUEL CUT-OFF SAW 230MM KIT W/1 X FORGE 12AH
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
819.83
excl. VAT
/
Each
£
983.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MILWAUKEE 4933472110 M18 FUEL 66MM METAL CIRCULAR SAW BARE KIT
MILWAUKEE 4933493493 M18 FUEL GEN3 CIRCULAR SAW 66 GUIDE RAIL COMPATIB
DEWALT DCS573H2T-GB 18V XR BRUSHLESS 190MM CIRCULAR SAW - 2 X 5AH
DEWALT DCS391N-XJ 18V XR CIRCULAR SAW BARE UNIT
MAKITA CS002GZ01 XGT B/O 185MM METAL CUTTER
DEWALT CIRC SAW 110V D23700-LX
MAKITA DHS710ZJ 18VX2 CIRCULAR SAW 185MM LXT
MAKITA RS001GZ XGT BODY ONLY 185MM CIRC SAW
DEWALT DCS570N-XJ 18V XR BRUSHLESS 184MM CIRCULAR SAW - BARE UNIT
MILWAUKEE 4933493491 M18 FUEL GEN3 66MM GUIDERAILCOMPATIBLE CIRCULAR S
MAKITA 5903RK/1 CIRCULAR SAW 235MM 110V
DEWALT DCS491N-XJ 18V XR METAL SHEARS BARE UNIT
MAKITA HS012GZ01 XGT BODY ONLY 165MM CIRC SAW
DEWALT DCS373N-XJ 18V XR METAL CUTTING CIRC SAW BARE UNIT
BOSCH GKS190/240V CIRCULAR SAW GKS 190 230V