Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Saw, circular saw, jigsaw
Hand-held circular saw
MILWAUKEE 4933493491 M18 FUEL GEN3 66MM GUIDERAILCOMPATIBLE CIRCULAR S
MILWAUKEE 4933493491 M18 FUEL GEN3 66MM GUIDERAILCOMPATIBLE CIRCULAR S
Hand-held circular saw Milwaukee
References
milwaukee:
M18 FCS66GR3-0
rubix:
395A6338
manufacturer :
4933493491
ean:
4058546483623
Technical specifications
Cutting depth
64
mm
Weight
4
kg
Cordless
No
See all Specifications
Product details
Technical specifications
Product details : MILWAUKEE 4933493491 M18 FUEL GEN3 66MM GUIDERAILCOMPATIBLE CIRCULAR S
Technical specifications
Attributes
Cutting depth
64
mm
Weight
4
kg
Cordless
No
Blade diameter
190
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
370.20
excl. VAT
/
Each
£
444.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MAKITA HS012GZ01 XGT BODY ONLY 165MM CIRC SAW
DEWALT DCS570N-XJ 18V XR BRUSHLESS 184MM CIRCULAR SAW - BARE UNIT
MILWAUKEE 4933472110 M18 FUEL 66MM METAL CIRCULAR SAW BARE KIT
DEWALT CIRC SAW 110V D23700-LX
MAKITA DRS780Z 18VX2 CIRC SAW 185MM BL LXT
DEWALT DCS391M2-GB 18V CIRCULAR SAW 2 X 4AH LITH BATTS
MAKITA HS7601J/1 CIRCULAR SAW 190MM 110V
MAKITA SP001GZ03 XGT BODY ONLY PLUNGE SAW
MILWAUKEE 4933493587 M18 FUEL GEN 2 55MM CIRCULAR SAW BARE UNIT
MAKITA HS009GZ XGT BODY ONLY 235MM CIRC SAW
MILWAUKEE 4933499176 M18 FUEL CUT-OFF SAW 230MM KIT W/1 X FORGE 12AH
MAKITA HS011GZ XGT BODY ONLY 260MM CIRC SAW
MAKITA RS002GZ XGT BODY ONLY 260MM CIRC SAW
MAKITA DCS553ZJ BRUSHLESS METAL CUTTING SAW 150MM
MILWAUKEE 4933498992 M18 FUEL GEN2 66MM REAR HANDLE CIRCULAR SAW BODYO