Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Charger for portable electrical equipment
MILWAUKEE 4933472115 M12 RADIO CHARGER WITH BLUETOOTH & DAB+ AM/FM BAR
MILWAUKEE 4933472115 M12 RADIO CHARGER WITH BLUETOOTH & DAB+ AM/FM BAR
Charger for portable electrical equipment Milwaukee
References
milwaukee:
4933472115
rubix:
395A6377
manufacturer :
4933472115
Product details
Technical specifications
Product details : MILWAUKEE 4933472115 M12 RADIO CHARGER WITH BLUETOOTH & DAB+ AM/FM BAR
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
172.42
excl. VAT
/
Each
£
206.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STAHLWILLE 7160 54100060 BATTERY CHARGER
MILWAUKEE 4932430555 M12 4 BAY MULTI CHARGER
SEALEY START660 STARTER/CHARGER 660/100A 12/24V 230V
MILWAUKEE 4933478493 M18 FUEL MULTI TOOL 1 X5AH BATTERY 1X2AH CHARGER
ENERGIZER 633156 UNIVERSAL CHARGER
M12-18 AC 4932459205 MULTI-VOLT CAR CHARGER
MILWAUKEE 4932430310 M18 240V MULTIBAY CHARGER
ROEBUCK 898385 FLOODLIGTH CHARGER 15V
MILWAUKEE 4932492532 M18 DUAL BAY SUPER CHARGER (240V)
MILWAUKEE 4932352069 M12 LITHIUM -ION BATTERY CHARGER
MAKITA DC18RC DC18RC COMPACT CHARGER
BOSCH 1600A00B8H LITHIUM CHARGER 18V GAL 1880CV 14.4V-18V
ROEBUCK 898386 FLOODLIGTH CHARGER 20V
BOSCH 2607225902 GAL3680CV UK FAST CHARGER
FACOM CL3.CH115 MULTI VOLTAGE CHARGER