Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Charger for portable electrical equipment
MILWAUKEE 4933478493 M18 FUEL MULTI TOOL 1 X5AH BATTERY 1X2AH CHARGER
MILWAUKEE 4933478493 M18 FUEL MULTI TOOL 1 X5AH BATTERY 1X2AH CHARGER
Charger for portable electrical equipment Milwaukee
References
milwaukee:
4933478493
rubix:
395A6335
manufacturer :
4933478493
Product details
Technical specifications
Product details : MILWAUKEE 4933478493 M18 FUEL MULTI TOOL 1 X5AH BATTERY 1X2AH CHARGER
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
353.30
excl. VAT
/
Each
£
423.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MILWAUKEE 4932430555 M12 4 BAY MULTI CHARGER
MAKITA DC18RC DC18RC COMPACT CHARGER
ROEBUCK 898385 FLOODLIGTH CHARGER 15V
STAHLWILLE 7160 54100060 BATTERY CHARGER
BOSCH 2607225902 GAL3680CV UK FAST CHARGER
ENERGIZER 633156 UNIVERSAL CHARGER
SEALEY START660 STARTER/CHARGER 660/100A 12/24V 230V
BOSCH 1600A00B8H LITHIUM CHARGER 18V GAL 1880CV 14.4V-18V
DEWALT DCB118-GB 54V FLEXVOLT FAST BATTERY CHARGER
M12-18 AC 4932459205 MULTI-VOLT CAR CHARGER
MILWAUKEE 4932492532 M18 DUAL BAY SUPER CHARGER (240V)
ROEBUCK 898386 FLOODLIGTH CHARGER 20V
MILWAUKEE 4932352069 M12 LITHIUM -ION BATTERY CHARGER
MILWAUKEE 4933472115 M12 RADIO CHARGER WITH BLUETOOTH & DAB+ AM/FM BAR
MILWAUKEE 4933480962 M12 FUEL BANDFILE 13MM 2X 4AH BATTERIES CHARGER T