Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Portable power tools - Others
Portable power tools - Other
MILWAUKEE 4932479984 M18 FUEL POWER HEAD RUBBER BROOM ATTACHMENT BARE
MILWAUKEE 4932479984 M18 FUEL POWER HEAD RUBBER BROOM ATTACHMENT BARE
Portable power tools - Other Milwaukee
References
milwaukee:
4932479984
rubix:
257A3735
manufacturer :
4932479984
ean:
4058546377786
Product details
Technical specifications
Product details : MILWAUKEE 4932479984 M18 FUEL POWER HEAD RUBBER BROOM ATTACHMENT BARE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
285.68
excl. VAT
/
Each
£
342.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MAKITA MR003GZ01 DAB/DAB+ RADIO BLACK
DEWALT DCR009-XJ RECHARGEABLE USB-C COMPACT BLUETOOTH SPEAKER
MILWAUKEE 4933464404 M12 POP RIVET TOOL BARE UNIT- NO BATTERIES OR CHA
MILWAUKEE 4933478706 M18 INFLATOR BARE UNIT
DEWALT DCS378N-XJ 18V XR BRUSHLESS BANDSAW - BARE UNIT
MILWAUKEE 4933480791 M12 FUEL HIGH SPEED LONG REACH RATCHET 3/8 BARE
MAKITA UT001GZ02 XGT BODY ONLY MIXER
MILWAUKEE 4933472166 M18 FUEL AIR COMPRESSOR BARE UNIT
MAKITA DWR180Z 18V RATCHET WRENCH LXT
MILWAUKEE 4933471496 M18 FUEL COMPACT BAND SAW BARE UNIT
MILWAUKEE 4933459760 M12 SOLDERING IRON BARE UNIT WITH 1 X POINTEDTIP
MAKITA DGP180RT 18V GREASE GUN LXT
MAKITA DUX18Z BRUSHLESS SPLIT-SHAFT (MOTOR UNIT)
DEWALT DCF500N-XJ 12V XR 1/4 AND 3/8 SEALED HEAD RATCHET NAKED - BARE
MILWAUKEE 4933440435 M12 CORDLESS GREASE GUN BARE UNIT