Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated tongue and groove pliers
KNIPEX 8606250SB KINIPEX PLIERS WRENCH 250MM
KNIPEX 8606250SB KINIPEX PLIERS WRENCH 250MM
Insulated tongue and groove pliers Knipex
References
knipex:
86 06 250 SB
rubix:
388A3765
ean:
4003773082651
Product details
Technical specifications
Product details : KNIPEX 8606250SB KINIPEX PLIERS WRENCH 250MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.50
excl. VAT
/
Each
£
91.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 2678V-160 COMB.PLIER 1000V 160MM
KNIPEX 8806250 ALLIGATOR WATER PUMP PLIERS 250MM
FACOM 180A.VE VDE LONG NOSE MULTIGRIP HIGH PERFORMANCE PLIER BI MATERI
ROEBUCK 00151 1000V INSULATED 12IN/305MM GROOVE JOINT PLIERS
GEDORE RED R29100010 VDE WATERPUMP PLIERS 250MM WITH 7 SETTINGS
KNIPEX 8806250SB ALLIGATOR WATER PUMP PLIERS 250MM
GEDORE 200MM VDE COMBPLIERS VDE 8250-200
GEDORE 180MMVDE COMBIPLIER VDE 8250-180 H
FACOM HP PERFORMANCE PLIER 180
KNIPEX 8606250 KNIPEX PLIERS WRENCH 250MM
ROEBUCK VDE WATERPUMP PLIERS CV BOX JOINT 240MM
FACOM INSULATED PLI 180.VSE
GEDORE VDE146 10 UNIVERSAL PLIERS
EXPERT 240MM PLIERS E050415
STAHLWILLE 65018160 VDE COMBINATION PLIER 1000V