References
Facom:180
Rubix:152A9441
EAN:3148511414996



Product details : FACOM HP PERFORMANCE PLIER 180
A [mm]: 30B [mm]: 30C [mm]: 35E [mm]: 8E1 [mm]: 22L [mm]: 250L1 [mm]: 58[g]: 360
CHROME-PLATED MULTI-NIPPER PLIERS 25CM
Strengths
• Capacity: 44 mm.• Ideal for difficult to access locations: Long, narrow jaws • Jaws treated double-thermally: high abrasion resistance, hardness 60/62 HRc. • Available in 3 finishes: - 180.CPE: chromed design, ergonomically padded handles.- 180: chromed design.- 180.VE: lacquered design, up to 1000 volt insulated non-slip handles, in accordance with EN 60 900 and suitable for working under voltage or in the vicinity of a power source.
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Packaged dimensions (D x W x H) | 245x50x15 mm |
| Package weight | 297 g |
| Length | 250 mm |
| Opening capacity | 44 mm |
| Type | long nose high-performance multigrip pliers |
| Weight | 320 g |
| Type of branches | chromate |
Show UNSPSC/ECL@SS
£ 27.04 excl. VAT
/ Each
£ 32.45 incl. VAT
- Delivery usually within ( 14 ) days
