Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube cutter
MILWAUKEE 4932479407 PLASTIC CUTTER
MILWAUKEE 4932479407 PLASTIC CUTTER
Tube cutter Milwaukee
References
milwaukee:
4932479407
rubix:
395A6488
manufacturer :
4932479407
ean:
4058546372019
Product details
Technical specifications
Product details : MILWAUKEE 4932479407 PLASTIC CUTTER
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.75
excl. VAT
/
Each
£
23.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK TELESCOPIC TUBE CUTTER 180MM 864593
ROTHENBERG 1500005094 PRO-CUT COPPER PIPE CUTTER 28MM
ROEBUCK MULTI-LAYER CABLE CUTTER WEIGHT KG 0,32 840506
ROEBUCK 284I CUTTER WHEEL FOR STAINLESS STEEL
BAHCO 311-32 PLASTIC TUBE CUTTER 32MM
KNIPEX 903103BK KNIPEX TUBIX XL PIPE CUTTER 260MM
ROEBUCK TUBE CUTTER 265MM 864595
LENOX 10507481 PLASTIC PIPE CUTTER 42MM
LENOX CU/INOX MULTI 67 CUTTER
RIDGID PIPE CUTTER 32870 42-A
RIDGID PIPE CUTTER 97212
ROTHENBERGER TUBE CUTTER 6-35MM INOX 70055
FACOM DE.8PB RATCHET EXHAUST PIPE CUTTER
KNIPEX 903102SB KNIPEX TUBIX PIPE CUTTER 180MM
RIDGID 36597 153 TUBE CUTTER