Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Miscellaneous tools
(107)
See Miscellaneous tools
< Back
Rubix Categories
Tools & Metrology
Miscellaneous tools
Miscellaneous tools
Miscellaneous tools
Heat gun
MILWAUKEE 4933459773 M18 HEATGUN (2 X 5.0AH BATTERIES CHARGER BMC)
MILWAUKEE 4933459773 M18 HEATGUN (2 X 5.0AH BATTERIES CHARGER BMC)
Heat gun Milwaukee
References
milwaukee:
M18 BHG-502C
rubix:
80532071
manufacturer :
4933459773
Technical sheet / Technical file
Product details
Technical specifications
Product details : MILWAUKEE 4933459773 M18 HEATGUN (2 X 5.0AH BATTERIES CHARGER BMC)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
326.20
excl. VAT
/
Each
£
391.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
EVOLUTION HDG200 DIGITAL HEAT GUN 230V
WHITNEY DIE 5/32 FOR NO 5 W05T532D
ROEBUCK INSPECTION MIRROR 55MM DIAMETER
BRITOOL EXPERT STEEL SCRIBER 190MM
ROEBUCK SCRIBER DIAMETER 4MM 733700
INGERSOLL RAND M2A120RP945 4.5IN ANGLE GRINDER, 12,000 RPM
ROEBUCK MF1027 DIAMOND TIPPED SCRIBER
BAHCO M780 MAGNETISER/DEMAGNETISER
GEDORE RED R21000042 42 PIECE ELECTRICIANS TOOLKIT
EVOLUTION HDG200 DIGITAL HEAT GUN 230V
SEALEY PPD100 2-STROKE PETROL POST DRIVER 100MM
WHITNEY W05T14P PUNCH 1/4 FOR NO 5
GEDORE RED R21560001 TOOL TROLLEY WITH 119 PIECE ASSORTMENT
ROEBUCK TELESCOPIC PICK-UP TOOL WITH LIGHT 1248902EU
TELESCOPIC MIRROR 40MM