Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Case of HSS helicoidal drill bits
GUHRING 02049 000.011 GT80/P2000 HSCO DRILLS 9020490000110
GUHRING 02049 000.011 GT80/P2000 HSCO DRILLS 9020490000110
Case of HSS helicoidal drill bits Gühring
References
gühring:
9020490000110
rubix:
339A0801
ean:
4031093343565
Product details
Technical specifications
Product details : GUHRING 02049 000.011 GT80/P2000 HSCO DRILLS 9020490000110
Technical specifications
Attributes
Body material
HSS-Co
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
194.82
excl. VAT
/
Each
£
233.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX A4622-13 DEEP HOLE DRILLS HSS-E TYPE UFL 5066280
DORMER A191413 JOBBER DRILL SET 413 (A100 X 13) 5969772
TITEX A6589DPP-5 DRILL, SOLID CARBIDE 5834809
TITEX A6181TFT-7 DRILL, SOLID CARBIDE 5200228
TITEX A6794TFP-6 DRILLS SOLID CARBID 16 X DC 5564971
FACOM 25PC 1-13MM DRILL SET 222A.TJ25
DORMER A095200 6610306
TITEX A3289DPL-11.8 COOLANT FED DRILL BIT 5537225
TITEX A4622-18 DEEP HOLE DRILLS HSS-E TYPE UFL 5066290
TITEX A6181TFT-3 SOLID CARBIDE THROUGH COOLANT DRILL 5200217
DORMER A19012 JOBBER DRILL SET 12 (A100 X 60) 5969705
TITEX A6489DPP-4.7 DRILLS SOLID CARBID 8-12 X DC 5691044
DORMER A19131M JOBBER DRILL SET 31M (A100 X 20) 5969762
CUTLINE SET OF HSS DRILLS ZIRCO 1 - 13MM X 0.5MM 25 PCE 861147
GUHRING 00201 000.014 TWIST DRILL SET