TITEX A6181TFT-7 DRILL, SOLID CARBIDE 5200228


Pilot Drill

References
walter titex:A6181TFT-7
rubix:256A4416
manufacturer :5200228
ean:4031132260112
brand logo
brand logo
Technical specifications
Number of elements1
RangeXD Pilot
See all Specifications

Product details : TITEX A6181TFT-7 DRILL, SOLID CARBIDE 5200228


ALTIUS

Strengths

•Special diameter tolerance for XD technology

Applications

Blind Hole;Stack Drilling;Drilling (Through Hole)

Technical specifications


Attributes
Number of elements1
RangeXD Pilot
Din standardDIN 6535 HA
CoatingTFT
Direction of cuttingRight
Machining materialSteel;Stainless Steel;Cast Iron;Non-Ferrous Metal;Special Alloy;Hard Material;Others
Tip angle150 °
Tail diameter8 mm
Body materialCarbide
Show UNSPSC/ECL@SS
£ 137.38 excl. VAT
/ Each
£ 164.86 incl. VAT
  • Usually arrives within 14 working days