References
Walter Titex:A3289DPL-11.8
Rubix:80160312
Manufacturer :5537225
EAN:4031132277769

Documents
Product details : TITEX A3289DPL-11.8 COOLANT FED DRILL BIT 5537225
ALTIUS
Applications
Blind Hole;Stack Drilling;Drilling (Through Hole)
Technical specifications
Attributes
| Number of elements | 1 |
|---|---|
| Range | x treme plus |
| Din standard | din 6537 k |
| Coating | dpl |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;hard material;others |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
| Cutting material | carbide |
Show UNSPSC/ECL@SS
£ 196.58 excl. VAT
/ Each
£ 235.90 incl. VAT
- Usually arrives within 14 working days



