Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Case of HSS helicoidal drill bits
GUHRING 00571 008.000 TWIST DRILLS
GUHRING 00571 008.000 TWIST DRILLS
Case of HSS helicoidal drill bits Gühring
References
gühring:
9005710080000
rubix:
285A7042
ean:
4049844077676
Product details
Technical specifications
Product details : GUHRING 00571 008.000 TWIST DRILLS
Technical specifications
Attributes
Body material
HSS-Co
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.68
excl. VAT
/
Each
£
83.62
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
TITEX A6181TFT-8 DRILLS SOLID CARBID 8-12 X DC 5200227
MILWAUKEE HSS-G TH. WEB DRILL SET (DIN338) -25PCS
DORMER A087201 JOBBER DRILL SET 201 (A002 X 19) 7168484
CUTLINE SET OF HSS DRILLS ZIRCO 1 - 13MM X 0.5MM 25 PCE 861147
DORMER A295225 JOBBER DRILL SET 225 (A777 X 25) 5969876
TITEX A3382XPL-3.3 DRILLS SC 3-5 X DC HIGH PERFORMANCE 5834201
ROEBUCK TIN DRILL SET 1/16-1/2
DORMER A295219 JOBBER DRILL SET 219 (A777 X 19) 5969872
GUHRING 00201 000.014 TWIST DRILL SET
DORMER A095203 JOBBER DRILL SET 203 (A002 X 41) 5967649
GUHRING 00201 000.012 HSS DRILL SETS 9002010000120
GUHRING 02049 000.012 GT80/P2000 HSCO DRILLS 9020490000120
DORMER A191419 JOBBER DRILL SET 419 (A100 X 19) 5969777
GUHRING 00665 005.000 EXTRA COATED DRILLS 9006650050000
TITEX A1549TFP-6.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5960922