References
Dormer:A295225
Rubix:80026276
EAN:7320760376034

Product details : DORMER A295225 JOBBER DRILL SET 225 (A777 X 25) 5969876
HSS-E Short spiral drill bits with cylindrical shaft in metal case DIN 338 N 135° bronze 4xD for alloyed steel <1620 N/mm². Ductile cast iron <1000 N/mm². Titanium alloys <1250 N/mm² and nickel alloys <900 N/mm².
1.0-13.0mm A777 Drill Set 25 Piece Index box
Technical specifications
Attributes
| Number of elements | 25 |
|---|---|
| Range | 1.0-13.0 mm |
| Increment | 0.5 mm |
| Body material | hss-e |
| Din standard | din 338 |
| Coating | bronze |
| Machining material | steel and superalloys |
| Tip angle | 135 ° |
| Tail diameter | 13 mm |
| Cutting material | hss-e |
Show UNSPSC/ECL@SS
£ 497.75 excl. VAT
/ Each
£ 597.30 incl. VAT
- In stock: Next day delivery
