Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Case of HSS helicoidal drill bits
DORMER A191419 JOBBER DRILL SET 419 (A100 X 19) 5969777
DORMER A191419 JOBBER DRILL SET 419 (A100 X 19) 5969777
Dormer.A191 No.413 (13 PCE) JOBBER DRILL SET PLASTIC CONT
References
dormer:
A191419
rubix:
223797B
ean:
7320760030615
Technical specifications
Number of elements
19
Increment
0.5
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER A191419 JOBBER DRILL SET 419 (A100 X 19) 5969777
Set includes drill sizes 1.5 mm - 6.5 mm x 0.5 mm + 3.3 mm, 4.2 mm
1.0-10.0x0.5mm A100 Index Box Drill Set, 19 Pieces
Technical specifications
Attributes
Number of elements
19
Increment
0.5
mm
Din standard
DIN 338
Tip angle
118
°
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.65
excl. VAT
/
Each
£
81.18
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 05519 007.900 TWIST DRILLS
TITEX A6181TFT-13 DRILLS SOLID CARBID 8-12 X DC 5293787
DORMER A19018 JOBBER DRILL SET 18 (A100 X 29) 5969712
TITEX 5834626 A6489DPP-13 CARBIDE COOLANT DRILL
DORMER A087201 JOBBER DRILL SET 201 (A002 X 19) 7168484
MILWAUKEE 48894759 10 PIECE METAL TWIST DRILL BIT SET 3MM-10MM
DORMER A190201 A190 SET 201 (A100 X 19) ST JOBBER DRILL 5969724
GUHRING 00200 000.016 HSS DRILL SETS 9002000000160
FACOM 25PC 1-13MM DRILL SET 222A.TJ25
CUTLINE SET OF HSS DRILLS - 1 - 10MM X 0.5MM 19 PCE 845944
CUTLINE SET OF HSS DRILLS TIN TIP 1 - 10MM X 0.5MM 19 PCE 860771
ROEBUCK 862399 SET OF 25 HSS DRILLS 1-13 MM
GUHRING 00671 003.170 EXTRA COATED DRILLS 9006710031700
GUHRING 00528 004.200 DRILLS OTHER 9005280042000
GUHRING 00571 003.000 TWIST DRILL HSCO 3MM TYPE GT 100 NITRIDED LANDS