DORMER A295219 JOBBER DRILL SET 219 (A777 X 19) 5969872


Drill bit sets A295

References
dormer:A295219
rubix:223302
ean:7320760376027
Jobber Drill Set219 A777x19 DIN 338
brand logo
Technical specifications
Number of elements19
Increment0.5 mm
See all Specifications

Product details : DORMER A295219 JOBBER DRILL SET 219 (A777 X 19) 5969872


HSS-E Short spiral drill bits with cylindrical shaft in metal case DIN 338 N 135° bronze 4xD for alloyed steel <1620 N/mm². Ductile cast iron <1000 N/mm². Titanium alloys <1250 N/mm² and nickel alloys <900 N/mm².
1.0-10.0mm A777 Drill Set 19 Piece Index box

Technical specifications


Attributes
Number of elements19
Increment0.5 mm
Body materialHSS-E
Show UNSPSC/ECL@SS
£ 201.85 excl. VAT
/ Each
£ 242.22 incl. VAT
  • Usually arrives within 14 working days