GUHRING 02456 003.100 HSS/HSCO COATED DRILLS 9024560031000
Twist drill Gühring
See technical informationReferences
Gühring:2456 3.100
Rubix:339A1645
Manufacturer :9024560031000
EAN:4031093345026

Product details : GUHRING 02456 003.100 HSS/HSCO COATED DRILLS 9024560031000
Technical specifications
Attributes
| Drilling diameter | 3.1 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 3.1 mm |
Show UNSPSC/ECL@SS
£ 12.11 excl. VAT
/ Each
£ 14.53 incl. VAT
- Usually arrives within 14 working days
