GISS 886037 ANTI FOG SPLASH FACE SHIELD


Full face shield GISS

References
giss:886037
rubix:216A7489
ean:3660338392696
brand logo
brand logo
Technical specifications
Eyepiece shadeColourless
Coating of the glassesWithout
Main materialOther
See all Specifications

Product details : GISS 886037 ANTI FOG SPLASH FACE SHIELD


Face screen to protect against liquid splash
Good anti fog performance
Lightweight, ergonomic design, comfortable to wear
Please note this is NOT EN166 rated

Technical specifications


Attributes
Eyepiece shadeColourless
Coating of the glassesWithout
Main materialOther
MaterialFoam lining
Show UNSPSC/ECL@SS
£ 4.28 excl. VAT
/ Each
£ 5.14 incl. VAT
  • In stock: Next day delivery