BOLLE RELRSI PROTECTEUR CLEAR AC FLIPUP FACE SHIELD 190X290 - HEADGEAR
RELRSI flip-up protector
See technical informationReferences
Bollé Safety:RELRSI
Rubix:80195080
EAN:3660740001957


Technical specifications
| Eyepiece shade | colourless |
|---|---|
| Coating of the glasses | antifog |
| Main material | acetate |
Product details : BOLLE RELRSI PROTECTEUR CLEAR AC FLIPUP FACE SHIELD 190X290 - HEADGEAR
Polypropylene. Adjustable headband. Prevents short-circuit arcing (RELRSI version). Flip-up face 19 x 29 cm.
Strengths
The RELRSI version of the flip-up protector protects against short-circuit arcs, with a 1.5 mm thick anti-fog acetate face.
Technical specifications
Attributes
| Eyepiece shade | colourless |
|---|---|
| Coating of the glasses | antifog |
| Main material | acetate |
| Electric arc | yes |
| Material | acetate |
Show UNSPSC/ECL@SS
£ 27.02 excl. VAT
/ Each
£ 32.42 incl. VAT
- Usually arrives within 14 working days