UVEX 9906002 PHEOS VISOR W/ MECHANICAL SIDE PIECE

Uvex pheos 9906 PC visor Uvex Supravision excellence: anti-fog on the inside, powerful anti-scratch on the outsidemechanical fastening system

See technical information

References

Uvex:9906002
Rubix:258A4522
EAN:4031101604596
brand logo

Technical specifications

Eyepiece shadecolourless
Coating of the glassesanti-scratch and anti-fog
Main materialpolycarbonate
See all Specifications

Product details : UVEX 9906002 PHEOS VISOR W/ MECHANICAL SIDE PIECE


2 products - one complete system: a Uvex pheos protective helmet and a visor come together to form a single, compact, lightweight product. When no longer needed, the visor can be moved into the park position for added comfort. The parked position is unique in this system, as the visor does not remain "in the air", but hugs the shape of the helmet perfectly, allowing optimum weight distribution without unbalancing the whole unit. With the center of gravity remaining the same, the wearer can keep the helmet + visor assembly on for long-duration work, without causing joint, neck or shoulder problems.

Strengths

Polycarbonate visor with Uvex Supravision excellence coating: anti-fog on the inside, powerful anti-scratch on the outside. Marking for areas of use 3 (liquids) and 9 (molten metals and hot solids). Mechanical fastening system. Can be combined with Uvex pheos E-S-WR, Uvex pheos B-S-WR industrial helmets and Uvex pheos alpine helmets for working at height (for combination with Uvex pheos alpine helmets, a 9790.067 visor adapter is required). Can be combined with Uvex K2H and Uvex K2H magnet anti-noise ear muffs.

Technical specifications


Attributes
Logistic Weight176 g
Eyepiece shadecolourless
Coating of the glassesanti-scratch and anti-fog
Main materialpolycarbonate
Materialpolycarbonate
£ 50.70 excl. VAT
/ Each
£ 60.84 incl. VAT
  • Usually arrives within 14 working days