HONEYWELL 1011933 BIONIC FACESHIELD CLEAR ACETATE

SPERIAN polycarbonate visor

See technical information

References

Honeywell:1011933
Rubix:1010818
EAN:7312550119334
brand logo

Technical specifications

Eyepiece shadecolourless
Coating of the glasseswithout
Main materialacetate
See all Specifications

Product details : HONEYWELL 1011933 BIONIC FACESHIELD CLEAR ACETATE


Polycarbonate, extended protection for the top of the head and chin, large visors of the highest quality for maximum visibility, easily replaceable discs made of different materials, in different tones and finishes to take individual needs into account, comfortable fit even with protection goggles or respiratory protection, adjustment mechanism for greater safety, 100% dielectric, fully adjustable ratchet head strap, adjustable headband, multi-adjustable visor tilt, air-permeable and extremely soft sweat protection headband, removable and therefore easy to wash or replace, material: ABS, colour: frame: black, disc: clear, VLT = 92%

Strengths

The Bionic face guard provides maximum safety. With its many customization options, the Bionic face guard enables a comfortable fit that is unique in the industry.

Applications

Industry in general.

Technical specifications


Attributes
Eyepiece shadecolourless
Coating of the glasseswithout
Main materialacetate
Materialacetate
£ 34.01 excl. VAT
/ Each
£ 40.81 incl. VAT
  • In stock: Next day delivery

Coating of the glasses

Main material

Electric arc