UVEX 9906006 PHEOS SLB 1 VISOR W/ AUTOMATIC MAGNETIC LOCK

Uvex pheos 9906 SLB1 magnetic visor PC Uvex Supravision excellence: anti-fog on the inside, powerful anti-scratch on the outsidemagnetic fastening system

See technical information
References
Uvex:9906006
Rubix:256A0081
Manufacturer :9906006
EAN:4031101604626
brand logo
Technical specifications
Eyepiece shadecolourless
Coating of the glassesanti-scratch and anti-fog
Main materialpolycarbonate
See all Specifications

Product details : UVEX 9906006 PHEOS SLB 1 VISOR W/ AUTOMATIC MAGNETIC LOCK


2 products - one complete system: a Uvex pheos helmet and visor fit together to form a single, compact, lightweight product. Thanks to a magnetic fastening system, fitting is quick (less than 5 seconds) and does not require the helmet to be removed. The user keeps his or her helmet on and remains protected at all times. When no longer needed, the visor can be moved into the park position for added comfort. The parking position is unique in this system, as the visor does not remain "in the air", but hugs the shape of the helmet perfectly, allowing optimum weight distribution without unbalancing the whole. With the center of gravity remaining the same, the wearer can keep the helmet + visor assembly on for long-duration work, without causing joint, neck or shoulder problems.

Strengths

Polycarbonate visor with Uvex Supravision excellence coating: anti-fog on the inside, powerful anti-scratch on the outside. Marking for areas of use 3 (liquids) and 9 (molten metals and hot solids). Mechanical fastening system. Can be combined with Uvex pheos E-S-WR, Uvex pheos B-S-WR industrial helmets and Uvex pheos alpine helmets for working at height (for combination with Uvex pheos alpine helmets, a 9790.067 visor adapter is required). Can be combined with Uvex K2H and Uvex K2H magnet anti-noise ear muffs.

Technical specifications


Attributes
Logistic Weight176 g
Eyepiece shadecolourless
Coating of the glassesanti-scratch and anti-fog
Main materialpolycarbonate
Materialpolycarbonate
Show UNSPSC/ECL@SS
£ 73.46 excl. VAT
/ Each
£ 88.15 incl. VAT
  • Usually arrives within 14 working days