UVEX 9906008 PHEOS SLB 2 VISOR W/ AUTOMATIC MAGNETIC LOCK

Uvex Pheos 9906 SLB2 magnetic visor PC Uvex Supravision Excellence: anti-fog inner face, powerful scratch-resistant outer face, magnetic fastening system

See technical information

References

Uvex:9906008
Rubix:243A7335
EAN:4031101604657
brand logo

Technical specifications

Eyepiece shadeblue
Coating of the glassesanti-scratch and anti-fog
Main materialpolycarbonate
See all Specifications

Product details : UVEX 9906008 PHEOS SLB 2 VISOR W/ AUTOMATIC MAGNETIC LOCK


2 products – one complete system: a Uvex Pheos protection helmet and a visor are assembled to make one single product, compact and lightweight. Thanks to a magnetic fastening system, the setup is quick (less than 5 seconds) and does not require the helmet to be removed. The user can keep the helmet on, thus remaining constantly protected. When it is no longer needed, the visor can be put in parking position for greater comfort. The parking position is unique in this system, since the visor does not stay "in the air" but perfectly marries the shape of the helmet, thus allowing optimum distribution of weight without imbalance of the assembly. The centre of gravity remaining the same, the wearer can keep the helmet + visor assembly for long work, without causing any discomfort in the joints, neck and shoulders.

Strengths

Polycarbonate visor with Uvex Supravision excellence coating: anti-fog inner face, powerful scratch-resistant outer face. Marking for fields of use 3 (liquids) and 9 (melted metals and hot solids). Mechanical fastening system. Can be combined with industrial protective helmets Uvex Pheos E-S-WR, Uvex Pheos B-S-WR and the protective helmet for work at height Uvex Alpine Pheos (for the combination with helmet Uvex Alpine Pheos, a 9790.067 visor adapter is required). Can be combined with noise-protection earmuffs Uvex K2H and Uvex K2H magnet.

Technical specifications


Attributes
Logistic Weight216 g
Eyepiece shadeblue
Coating of the glassesanti-scratch and anti-fog
Main materialpolycarbonate
Materialpolycarbonate
£ 98.80 excl. VAT
/ Each
£ 118.56 incl. VAT
  • Usually arrives within 14 working days