References
Superseded Ref:7806498
GISS:844921
Rubix:200A3857
EAN:3660338073922





Technical specifications
| Eyepiece shade | colourless |
|---|---|
| Coating of the glasses | without |
| Main material | polycarbonate |
Documents
Product details : GISS 844921 FACE SHIELD G-FACE CLEAR
• Lift-up protector ergonomic with optimized comfort and safety.
• Moulded polycarbonate Face Screen providing excellent visibility.
• Spherical screen: 225 x 425 mm.
• Weight: 350 g
Strengths
• Very broad spherical screen.
• Head-tightening, adjustable toothed rack.
• Comfort foam and anti-perspiration textile band.
Applications
• Protection against the risks of flying objects and liquids, automotive industry, building, outsidework, grinding, sanding.
Technical specifications
Attributes
| Eyepiece shade | colourless |
|---|---|
| Coating of the glasses | without |
| Main material | polycarbonate |
| Electric arc | no |
| Material | polycarbonate |
Show UNSPSC/ECL@SS
£ 12.91 excl. VAT
/ Each
£ 15.49 incl. VAT
- In stock: Next day delivery