BOLLE RELPSI PROTECTEUR CLEAR PC FLIPUP FACE SHIELD 190X290 - HEADGEAR
RELPSI flip-up protector
See technical informationReferences
Bollé Safety:RELPSI
Rubix:123A8408
EAN:3660740003487


Technical specifications
| Eyepiece shade | colourless |
|---|---|
| Coating of the glasses | antifog |
| Main material | polycarbonate |
Product details : BOLLE RELPSI PROTECTEUR CLEAR PC FLIPUP FACE SHIELD 190X290 - HEADGEAR
Polypropylene. Adjustable headband. Prevents short-circuit arcing (RELRSI version). Flip-up face 19 x 29 cm.
Strengths
The RELRSI version of the flip-up protector protects against short-circuit arcs, with a 1.5 mm thick anti-fog acetate face.
Technical specifications
Attributes
| Eyepiece shade | colourless |
|---|---|
| Coating of the glasses | antifog |
| Main material | polycarbonate |
| Electric arc | no |
| Material | polycarbonate |
Show UNSPSC/ECL@SS
£ 16.98 excl. VAT
/ Each
£ 20.38 incl. VAT
- Usually arrives within 14 working days