References
Portwest:PW91CLR
Rubix:204A0044
Manufacturer :PW91CLR
EAN:5036108171781

Technical specifications
| Eyepiece shade | colourless |
|---|---|
| Main material | polypropylene |
| Ocular material | polycarbonate |
Documents
Product details : PORTWEST PW91 BROWGUARD WITH CLEAR VISOR CLEAR
PC visor with PP brow guard manufactured from impact resistant polypropylene. The wheel ratchet adjustment system is designed for easy use. Replacement visor available (PW92).
Strengths
•Browguard with clear polycarbonate visor
Durable Polycarbonate visor with 1mm thickness
Clear visor for medium-energy impact protection
Wheel ratchet size adjustment for easy fitting
Soft foam sweat band included
Replacement visor available
Adjustable angle allowing for better fit
CE certified
Retail bag which aids presentation for retail sales
Individually packed for vending machines
Durable Polycarbonate visor with 1mm thickness
Clear visor for medium-energy impact protection
Wheel ratchet size adjustment for easy fitting
Soft foam sweat band included
Replacement visor available
Adjustable angle allowing for better fit
CE certified
Retail bag which aids presentation for retail sales
Individually packed for vending machines
Technical specifications
Attributes
| Eyepiece shade | colourless |
|---|---|
| Main material | polypropylene |
| Ocular material | polycarbonate |
| Material | polycarbonate;pp;nylon |
Show UNSPSC/ECL@SS
£ 8.99 excl. VAT
/ Each
£ 10.79 incl. VAT
- Usually arrives within 14 working days