Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Cable tie/binding tape
13 X 580 CABLE TIE NATURAL C58013 PACK OF 100
13 X 580 CABLE TIE NATURAL C58013 PACK OF 100
Cable tie/binding tape Rubix-UK
References
rubix-uk:
CTIE 580X13 NAT 100
rubix:
2514955
manufacturer :
C58013
Technical specifications
Length
580
mm
See all Specifications
Product details
Technical specifications
Product details : 13 X 580 CABLE TIE NATURAL C58013 PACK OF 100
Technical specifications
Attributes
Length
580
mm
Width
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.96
excl. VAT
/
Each
£
69.55
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
CTIE C20036GREEN 200 X 3.6MM GREEN CABLE TIES PACK OF 100
CABLE TIE BLACK 7.6 X 540MM PACK OF 100
CABLE TIE BLACK 13 X 1030MM PACK OF 100
4.8 X 200 CABLE TIE C20048 BLUE PACK OF 100
HELLERMANN MCTIE150X3.5BLUPK100 MCT30R-NL3P
CABLE TIE NATURAL 2.5 X 100MM PACK OF 100
4.8 X 200 CABLE TIE TILE RED PACK OF 100
SPARTEX 853449 WHITE NYLON CABLE TIES 6.6 DIAM 36X300 PK100
CABLE TIE NATURAL 4.8 X 300MM PACK OF 100
ENGEX 656004 201MM X 4.6MM S316 STAINLESS STEEL TIE PACK OF 100
SPARTEX 853461 BLACK NYLON 66 CABLE TIES DIAM 48X400 PK100
SPARTEX 853458 BLACK NYLON 66 CABLE TIES DIAM 36X300 PK100
CABLE TIE NATURAL 7.6 X 450MM PACK OF 100
HELLERMANN CTIE 200X4.6BLKPK100 UB200C-B
CTIE C20036ORANGE 200 X 3.6MM ORANGE CABLE TIES PACK OF 100