Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Cable tie/binding tape
CABLE TIE NATURAL 4.8 X 200MM PACK OF 100
CABLE TIE NATURAL 4.8 X 200MM PACK OF 100
Cable tie/binding tape Rubix-UK
References
rubix-uk:
CTIE 200X4.8 NAT 100
rubix:
272412
manufacturer :
C20048
Technical specifications
Length
200
mm
Product details
Technical specifications
Product details : CABLE TIE NATURAL 4.8 X 200MM PACK OF 100
Technical specifications
Attributes
Length
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.16
excl. VAT
/
Each
£
4.99
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
HELLERMAN T50R 200 X 4.4 YELLOW CABLE TIE PACK = 100
4.8 X 370 CABLE TIE C37048 GREEN PACK OF 100
CABLE TIE BLACK 4.8 X 430MM PACK OF 100
HELLERMANN T50LL.NB6P 111-06002 445X4.6MM BLACK CABLE TIES PK500
CABLE TIE BLACK 2.5 X 160MM PACK OF 100
4.8 X 370 CABLE TIE C37048 BLUE PACK OF 100
9 X 530 CABLE TIE NATURAL PK 100
SPARTEX 853449 WHITE NYLON CABLE TIES 6.6 DIAM 36X300 PK100
HELLERMANN TYTON - T18ROS.HB3P - CABLE TIE, BLACK, 100X2.5MM, PK100
CTIE C20036BLUE 200 X 3.6MM BLUE CABLE TIES PACK OF 100
CABLE TIE 4.8 X 430MM NATURAL C43048 PACK OF 100
CABLE TIE BLACK 13 X 580MM PACK OF 100
7.6 X 200 RELEASEABLE CABLE TIE C20076BREL BLACK PACK OF 100
CTIE C20036ORANGE 200 X 3.6MM ORANGE CABLE TIES PACK OF 100
HELLERMANN CTIE 198X3.5BLKPK100 UB200B-B