Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
M12 WASHER FORM A PACK OF 25
M12 WASHER FORM A PACK OF 25
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M12WSHR-FORMA/25
rubix:
80192408
Technical specifications
Inner diameter
13
mm
Material/finishing
Steel
Outer diameter
24
mm
Product details
Technical specifications
Product details : M12 WASHER FORM A PACK OF 25
Pack of 25.
Technical specifications
Attributes
Inner diameter
13
mm
Material/finishing
Steel
Outer diameter
24
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.76
excl. VAT
/
Each
£
2.11
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX WASHERS TYPE A A2 8X3.7X0.5 01252037
5MM WASHER FORM A BRASS PACK OF 250
2.5MM WASHER FORM A A2 PACK OF 250
SPARTEX WASHERS TYPE A A2 92X50X8 01252500
6MM WASHER FORM C BZP PK 250
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 66X22X5 7093422
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 72X26X5 90214260
SPARTEX RONTCPLAT4.3A4-CHEESE HEAD SCREW WASHER A4 8X4.3X0.5
SPARTEX RONPLU8.4A4-PENNY WASHER A4 24X8.4X2
SPARTEX RONLU5A4ISO/1000-PLAIN WASHERS-LARGE SERIES-A4 15X5X1
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 11X3.5X0.8 7093435
SPARTEX RONLU10A2ISO-PLAIN WASHERS-LARGE SERIES-A2 30X10X2.5
SPARTEX WASHERS TYPE A A2 37X21X3 01252210
SPARTEX WASHERS TYPE A A2 34X19X3 01252190
SPARTEX RONPLU13A1-PENNY WASHER A1 37X13X3