Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
16MM WASHER FORM A BZP PACK OF 100
16MM WASHER FORM A BZP PACK OF 100
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M16WSHR-FORMA-ZP/100
rubix:
8861528
Product details
Technical specifications
Product details : 16MM WASHER FORM A BZP PACK OF 100
Din 125 A Form A steel washers. Standard washer for protection of mating material and spreading the clamp load. Bright zinc plated.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.78
excl. VAT
/
Each
£
24.94
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Check our products from related categories
8 X 50 REPAIR WASHER BZP PACK OF 100
SPARTEX WASHERS TYPE A A2 10X5.3X1 0125253
8 X 40 REPAIR WASHER BZP PACK OF 100
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 72X26X5 90212260
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 66X22X5 7093222
NORDLOCK WASHER M12 - NL12
SPARTEX RONPLU5.3A2-PENNY WASHER A2 15X5.3X1.2
FORM C WASHER ZP25 M12WSHR-FORMC-ZP/25
SPARTEX WASHERS TYPE A A4 16X8.4X1.6
SPARTEX WASHERS TYPE A A2 115X66X9 01252660
M6 WASHER FORM B ZP PACK OF 50
SPARTEX RONLU5A2ISO-PLAIN WASHERS-LARGE SERIES-A2 15X5X1
SPARTEX WASHERS TYPE A A2 34X19X3 01252190
SPARTEX RONPLU8.4A2-PENNY WASHER A2 24X8.4X2
SPARTEX RONTCPLAT4.3A2-CHEESE HEAD SCREW WASHER A2 8X4.3X0.5