Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
6 X 50 REPAIR WASHER BZP PK 100
6 X 50 REPAIR WASHER BZP PK 100
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
6X50X1.25WSHR-REP-ZP/100
rubix:
8862176
Technical specifications
Inner diameter
6
mm
Material/finishing
steel
Outer diameter
50
mm
Product details
Technical specifications
Product details : 6 X 50 REPAIR WASHER BZP PK 100
Steel mudguard washers. Also known as penny washers, the oversize outside diameter gives extensive spread of the clamp load. Bright zinc plated.
Technical specifications
Attributes
Inner diameter
6
mm
Material/finishing
steel
Outer diameter
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.47
excl. VAT
/
Each
£
36.56
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
FORM A WASHERS PK50 M8WSHR-FORMA-ZP/50
M6 WASHER FORM A PACK OF 50
SPARTEX WASHERS TYPE A A4 98X54X8 01254540
SPARTEX RONTCPLAT4.3A4-CHEESE HEAD SCREW WASHER A4 8X4.3X0.5
SPARTEX WASHERS TYPE A A4 27X21X3 01254210
6MM WASHER FORM C BZP PK 250
SPARTEX RONPLU6.4A4-PENNY WASHER A4 18X6.4X1.8
M16 FORMA WASHERPK25 M16WSHR-FORMA/25
SPARTEX RONLU12A2ISO-PLAIN WASHERS-LARGE SERIES-A2 37X12X3
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 56X20X4 90212200
3.5MM WASHER FORM A A2 PACK OF 250
WASHER PK 50 M6WSHR-FORMB-A2/50
M3WSHR-FORMA-A4/100 3MM WASHER FORM A A4 PK 100
SPARTEX WASHERS TYPE A A2 85X46X7 01252460
REPAIR WASHER PK 50 M8X25WSHR-REP-A2/50