Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
M5 WASHER FORM A PACK OF 50
M5 WASHER FORM A PACK OF 50
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M5WSHR-FORMA/50
rubix:
80192403
Technical specifications
Inner diameter
5.3
mm
Material/finishing
steel
Outer diameter
10
mm
Product details
Technical specifications
Product details : M5 WASHER FORM A PACK OF 50
Pack of 25.
Technical specifications
Attributes
Inner diameter
5.3
mm
Material/finishing
steel
Outer diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.20
excl. VAT
/
Each
£
1.44
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
10 X 40 REPAIR WASHER BZP PK 100
6MM WASHER FORM A BRASS PK 250
M10 WASHER FORM A PACK OF 25
FORM C WASHER PK50 M8WSHR-FORMC-A2/50
SPARTEX WASHERS TYPE A A4 24X13X2.5 01254130
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 105X36X6 7093436
M3WSHR-FORMA-A4/100 3MM WASHER FORM A A4 PK 100
SPARTEX WASHERS TYPE A A4 44X25X4 01254250
SPARTEX WASHERS TYPE A A2 10X5.3X1 0125253
SPARTEX WASHERS TYPE A A2 78X43X7 01252430
SPARTEX RONTCPLAT8.4A2-CHEESE HEAD SCREW WASHER A2 15X8.4X1.6
SPARTEX WASHERS TYPE A A2 34X19X3 01252190
SPARTEX WASHERS FOR CHEESE HD SCR A2 28X17X2.5 04332170
FORM B25 WASHER M12WSHR-FORMB/25
WASHER PK 5 M24WSHR-FORMA/5