Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
6MM WASHER FORM A BRASS PK 250
6MM WASHER FORM A BRASS PK 250
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M6WSHR-FORMA-BRS/250
rubix:
8861684
Technical specifications
Inner diameter
6
mm
Material/finishing
Brass
Outer diameter
12.5
mm
Product details
Technical specifications
Product details : 6MM WASHER FORM A BRASS PK 250
BS 4320 Form A brass washers. Standard washer for protection of mating material and spreading the clamp load.
Technical specifications
Attributes
Inner diameter
6
mm
Material/finishing
Brass
Outer diameter
12.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.90
excl. VAT
/
Each
£
69.48
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX WASHERS FOR CHEESE HD SCR A2 34X2.7X3 0433227
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 8X2.7X0.8
6MM WASHER FORM A A2 PACK OF 50
SPARTEX RONTCPLAT6.4A2-CHEESE HEAD SCREW WASHER A2 11X6.4X1.6
FORM A WASHER A2 PK50 M4WSHR-FORMA-A2/50
5MM WASHER FORM C BZP PACK OF 250
6MM WASHER FORM A A4 PACK OF 100
SPARTEX RONPLU5.3A2-PENNY WASHER A2 15X5.3X1.2
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 105X36X6 7093236
SPARTEX WASHERS TYPE A A2 60X34X5 01252340
6 X 50 REPAIR WASHER BZP PK 100
SPARTEX RONTCPLAT10.5A2-CHEESE HEAD SCREW WASHER A2 18X10.5X1.6
SPARTEX WASHERS TYPE A A4 10X5.3X1
SPARTEX WASHERS TYPE A A4 4.5X1.8X0.3 01254018
SPARTEX WASHERS TYPE A A4 28X15X2.5 01254150