Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
M3WSHR-FORMA-A4/100 3MM WASHER FORM A A4 PK 100
M3WSHR-FORMA-A4/100 3MM WASHER FORM A A4 PK 100
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M3WSHR-FORMA-A4/100
rubix:
8861943
Technical specifications
Inner diameter
3
mm
Material/finishing
steel
Outer diameter
7
mm
Product details
Technical specifications
Product details : M3WSHR-FORMA-A4/100 3MM WASHER FORM A A4 PK 100
Din 125A Form A. Grade A4 stainless steel washer. Standard washer for protection of mating material and spreading the clamp load.
Technical specifications
Attributes
Inner diameter
3
mm
Material/finishing
steel
Outer diameter
7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.46
excl. VAT
/
Each
£
2.95
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
6 X 30 REPAIR WASHER BZP PK 100
2.5MM WASHER FORM A A2 PACK OF 250
SPARTEX RONLU5A4ISO/1000-PLAIN WASHERS-LARGE SERIES-A4 15X5X1
SPARTEX WASHERS TYPE A A4 98X54X8 01254540
SPARTEX WASHERS TYPE A A4 85X46X7 01254460
M12 WASHER FORMA A2 PACK OF 25
M16 FORMA WASHERPK25 M16WSHR-FORMA/25
M8 WASHER FORM B A2 PACK OF 50
SPARTEX WASHERS FOR CHEESE HD SCR A2 30X19X2.5 04332190
SPARTEX RONLU10A4ISO-PLAIN WASHERS-LARGE SERIES-A4 30X10X2.5
SPARTEX RONTCPLAT10.5A4-CHEESE HEAD SCREW WASHER A4 18X10.5X1.6
6 X 20 REPAIR WASHER BZP PK 100
SPARTEX RONPLU13A4-PENNY WASHER A4 37X13X3
SPARTEX RONPLU7.4A4-PENNY WASHER A4 0X7.4X2
SPARTEX WASHERS TYPE A A4 24X13X2.5 01254130