Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
10 X 40 REPAIR WASHER BZP PK 100
10 X 40 REPAIR WASHER BZP PK 100
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
10X40X1.5WSHR-REP-ZP/100
rubix:
8862249
Technical specifications
Inner diameter
10
mm
Material/finishing
Steel
Outer diameter
40
mm
Product details
Technical specifications
Product details : 10 X 40 REPAIR WASHER BZP PK 100
Steel mudguard washers. Also known as penny washers, the oversize outside diameter gives extensive spread of the clamp load. Bright zinc plated.
Technical specifications
Attributes
Inner diameter
10
mm
Material/finishing
Steel
Outer diameter
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.45
excl. VAT
/
Each
£
31.74
incl. VAT
In stock: Next day delivery
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX WASHERS TYPE A A2 8X3.7X0.5 01252037
SPARTEX WASHERS TYPE A A2 92X50X8 01252500
6MM WASHER FORM A BZP PACK OF 200
12MM WASHER FORM A BRASS PACK OF 100
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 11X3.5X0.8 7093435
INA VUS26126-A ADJUSTING GIB
SPARTEX WASHERS TYPE A A4 39X23X3 01254230
2BSWC100 M10 A2 FORM C WASHER PK 25
SPARTEX WASHERS TYPE A A1.4571 16X8.4X1.6 0125457184
REPAIR WASHER 6X30X1.5WSHR-REP-ZP/50
SPARTEX WASHERS TYPE A A4 105X58X9 01254580
SPARTEX RONLU12A2ISO-PLAIN WASHERS-LARGE SERIES-A2 37X12X3
SPARTEX WASHERS FOR CHEESE HD SCR A2 34X2.7X3 0433227
SPARTEX RONPLU8.4A2-PENNY WASHER A2 24X8.4X2
8MM WASHER FORM A BRASS PACK OF 100