Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
12MM WASHER FORM A A2 PK 100
12MM WASHER FORM A A2 PK 100
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M12WSHR-FORMA-A2/100
rubix:
8861897
Technical specifications
Inner diameter
12
mm
Material/finishing
Steel
Outer diameter
24
mm
Product details
Technical specifications
Product details : 12MM WASHER FORM A A2 PK 100
Din 125A Form A grade A2 stainless steel washers. Standard washer for protection of mating material and spreading the clamp load.
Technical specifications
Attributes
Inner diameter
12
mm
Material/finishing
Steel
Outer diameter
24
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.04
excl. VAT
/
Each
£
16.85
incl. VAT
In stock: Next day delivery
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX WASHERS TYPE A A4 66X37X5 01254370
SPARTEX WASHERS TYPE A A4 27X21X3 01254210
SPARTEX WASHERS TYPE A A4 92X50X8 01254500
SPARTEX RONPLU13A2-PENNY WASHER A2 37X13X3
SPARTEX WASHERS TYPE A A4 50X28X4 01254280
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 60X22X4 90212220
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 105X33X6 7093433
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 60X20X4 7093420
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 11X3.7X0.8
SPARTEX RONPLU7.4A2-PENNY WASHER A2 22X7.4X2
5MM WASHER FORM A A2 PACK OF 250
SPARTEX WASHERS FOR CHEESE HD SCR A2 5X2.2X0.5 0433222
SPARTEX RONTCPLAT5.3A2-CHEESE HEAD SCREW WASHER A2 9X5.3X1
6MM WASHER FORM A A4 PACK OF 100
8MM WASHER FORM A A2 PACK OF 50