Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
3.5MM WASHER FORM A A2 PACK OF 250
3.5MM WASHER FORM A A2 PACK OF 250
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M3.5WSHR-FORMA-A2/250
rubix:
8861838
Technical specifications
Inner diameter
3.5
mm
Material/finishing
steel
Outer diameter
7
mm
Product details
Technical specifications
Product details : 3.5MM WASHER FORM A A2 PACK OF 250
Din 125A Form A grade A2 stainless steel washers. Standard washer for protection of mating material and spreading the clamp load.
Technical specifications
Attributes
Inner diameter
3.5
mm
Material/finishing
steel
Outer diameter
7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.36
excl. VAT
/
Each
£
4.03
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 60X20X4 7093420
SPARTEX RONTCPLAT1.7A2-CHEESE HEAD SCREW WASHER A2 3.5X1.7X0.3
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 105X33X6 7093433
SPARTEX WASHERS TYPE A A2 4.5X1.8X0.3 01252018
FORM A WASHER PK25 M20WSHR-FORMA-ZP/25
M12 WASHER FORM A PACK OF 25
SPARTEX WASHERS TYPE A A2 28X15X2.5 01252150
SPARTEX WASHERS FOR CHEESE HD SCR A2 6X3.2X0.5 0433232
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 60X22X4 90212220
SPARTEX WASHERS TYPE A A2 115X66X9 01252660
SPARTEX WASHERS TYPE A A2 44X25X4 01252250
6MM WASHER FORM C BZP PK 50
SPARTEX WASHERS TYPE A A4 4X1.7X0.3 01254017
6 X 20 REPAIR WASHER BZP PK 100
WASHER PK 50 M6WSHR-FORMA-ZP/50