References
Rubix-UK:M3WSHR-FORMA-A2/250
Rubix:8861820


Technical specifications
| Inner diameter | 3 mm |
|---|---|
| Material/finishing | steel |
| Outer diameter | 7 mm |
Product details : 3MM WASHER FORM A A2 PK 250
Din 125A Form A grade A2 stainless steel washers. Standard washer for protection of mating material and spreading the clamp load.
Technical specifications
Attributes
| Inner diameter | 3 mm |
|---|---|
| Material/finishing | steel |
| Outer diameter | 7 mm |
| Metrical diameter | m3 |
Show UNSPSC/ECL@SS
£ 2.41 excl. VAT
/ Each
£ 2.89 incl. VAT
- In stock: Next day delivery
Inner diameter
3 mm
Material/finishing
Outer diameter
Metrical diameter
m3