Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
M5WSHR-FORMA-ZP/200 5MM WASHER FORM A BZP PACK OF 200
M5WSHR-FORMA-ZP/200 5MM WASHER FORM A BZP PACK OF 200
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M5WSHR-FORMA-ZP/200
rubix:
8861471
Product details
Technical specifications
Product details : M5WSHR-FORMA-ZP/200 5MM WASHER FORM A BZP PACK OF 200
Din 125 A Form A steel washers. Standard washer for protection of mating material and spreading the clamp load. Bright zinc plated.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.27
excl. VAT
/
Each
£
14.72
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Check our products from related categories
SPARTEX WASHERS TYPE A A1.4571 44X25X4 01254571250
16MM WASHER FORM A A4 PACK OF 25
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 9X3X0.8 709323
M6 WASHER FORM B ZP PACK OF 50
SPARTEX RONPLU10.5A4-PENNY WASHER A4 30X10.5X2.5
WASHER PK 50 M6WSHR-FORMA-ZP/50
SPARTEX WASHERS TYPE A A2 78X43X7 01252430
16MM WASHER FORM A BZP PACK OF 100
SPARTEX WASHERS TYPE A A2 60X34X5 01252340
SPARTEX RONLU12A2ISO-PLAIN WASHERS-LARGE SERIES-A2 37X12X3
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 6X2.2X0.8
SPARTEX RONPLU6.4A4-PENNY WASHER A4 18X6.4X1.8
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 72X24X5 7093224
SPARTEX WASHERS FOR CHEESE HD SCR A2 6X3.2X0.5 0433232
10 X 50 REPAIR WASHER BZP PK 100