Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
WASHER PK 50 M6WSHR-FORMA-ZP/50
WASHER PK 50 M6WSHR-FORMA-ZP/50
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M6WSHR-FORMA-ZP/50
rubix:
155A0659
Technical specifications
Inner diameter
6.4
mm
Material/finishing
Steel
Outer diameter
12
mm
Product details
Technical specifications
Product details : WASHER PK 50 M6WSHR-FORMA-ZP/50
Din 125 A Form A steel washers. Standard washer for protection of mating material and spreading the clamp load. Bright zinc plated.
Technical specifications
Attributes
Inner diameter
6.4
mm
Material/finishing
Steel
Outer diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.50
excl. VAT
/
Each
£
1.80
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX WASHERS TYPE A A4 30X17X3
SPARTEX RONTCPLAT8.4A2-CHEESE HEAD SCREW WASHER A2 15X8.4X1.6
SPARTEX RONTCPLAT13A2-CHEESE HEAD SCREW WASHER A2 20X13X2
SPARTEX WASHERS FOR CHEESE HD SCR A2 4.5X21X0.3 04332210
SPARTEX RONPLU6.4A1-PENNY WASHER A1 18X6.4X1.8
SPARTEX RONLU10A2ISO-PLAIN WASHERS-LARGE SERIES-A2 30X10X2.5
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 8X2.7X0.8
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 92X33X6 90212330
6MM WASHER FORM A A2 PACK OF 250
10 X 25 REPAIR WASHER BZP PACK OF 100
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 66X22X5 7093222
SPARTEX WASHERS TYPE A A4 72X40X6 01254400
SPARTEX WASHERS TYPE A A4 2X10.5X20
SPARTEX WASHERS TYPE A A4 14X7.4X1.6
10MM WASHER FORM B PK 25