Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
16MM WASHER FORM A A4 PACK OF 25
16MM WASHER FORM A A4 PACK OF 25
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M16WSHR-FORMA-A4/25
rubix:
8862010
Technical specifications
Inner diameter
16
mm
Material/finishing
Steel
Outer diameter
30
mm
Product details
Technical specifications
Product details : 16MM WASHER FORM A A4 PACK OF 25
Din 125A Form A. Grade A4 stainless steel washer. Standard washer for protection of mating material and spreading the clamp load.
Technical specifications
Attributes
Inner diameter
16
mm
Material/finishing
Steel
Outer diameter
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.31
excl. VAT
/
Each
£
21.97
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
6MM WASHER FORM A A2 PACK OF 250
WASHER PK 50 M6WSHR-FORMB/50
SPARTEX RONPLU4.3A2-PENNY WASHER A2 12X4.3X1
SPARTEX WASHERS TYPE A A2 110X62X9 01252620
16MM WASHER FORM C BZP PK 50
SPARTEX RONPLU10.5A1-PENNY WASHER A1 30X10.5X2.5
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 11X3.5X0.8 7093435
SPARTEX RONPLU5.3A4-PENNY WASHER A4 15X5.3X1.2
SPARTEX RONPLU6.4A4-PENNY WASHER A4 18X6.4X1.8
12MM WASHER FORM A BRASS PACK OF 100
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 105X33X6 7093233
REPAIR WASHER PK 25 M12X35WSHR-REP-A2/25
SPARTEX WASHERS TYPE A A4 16X8.4X1.6
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 9X3.2X0.8
SPARTEX WASHERS TYPE A A2 6X2.5X0.5 01252025