Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
FORM A WASHER PK25 M12WSHR-FORMA-ZP/25
FORM A WASHER PK25 M12WSHR-FORMA-ZP/25
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M12WSHR-FORMA-ZP/25
rubix:
155A0662
Technical specifications
Inner diameter
13
mm
Material/finishing
Steel
Outer diameter
24
mm
Product details
Technical specifications
Product details : FORM A WASHER PK25 M12WSHR-FORMA-ZP/25
Din 125 A Form A steel washers. Standard washer for protection of mating material and spreading the clamp load. Bright zinc plated.
Technical specifications
Attributes
Inner diameter
13
mm
Material/finishing
Steel
Outer diameter
24
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.16
excl. VAT
/
Each
£
2.59
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX WASHERS TYPE A A1.4571 16X8.4X1.6 0125457184
SPARTEX WASHERS TYPE A A2 7X3.2X0.5
20MM WASHER FORM A A4 PACK OF 25
SPARTEX WASHERS TYPE A A2 85X46X7 01252460
SPARTEX RONPLU7.4A2-PENNY WASHER A2 22X7.4X2
10MM WASHER FORM B PK 25
SPARTEX WASHERS TYPE A A2 6X2.5X0.5 01252025
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 11X3.7X0.8
SPARTEX RONTCPLAT15A4-CHEESE HEAD SCREW WASHER A4 24X15X2.5
M6 WASHER FORM B ZP PACK OF 50
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 66X22X5 7093222
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 105X36X6 7093236
6MM WASHER FORM A A4 PACK OF 100
SPARTEX WASHERS TYPE A A2 16X8.4X1.6
SPARTEX RONPLU15A4-PENNY WASHER A4 44X15X3