Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
WASHER PK 25 M10WSHR-FORMB-A2/25
WASHER PK 25 M10WSHR-FORMB-A2/25
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M10WSHR-FORMB-A2/25
rubix:
154A6394
Technical specifications
Inner diameter
10.5
mm
Material/finishing
steel
Outer diameter
20
mm
Product details
Technical specifications
Product details : WASHER PK 25 M10WSHR-FORMB-A2/25
Pack of 25.
Technical specifications
Attributes
Inner diameter
10.5
mm
Material/finishing
steel
Outer diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.80
excl. VAT
/
Each
£
2.16
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX WASHERS TYPE A A1.4571 24X13X2.5 01254571130
8MM WASHER FORM C BZP PK 100
FORM A WASHER PK50 M5WSHR-FORMA-ZP/50
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 50X16X3 7093416
SPARTEX WASHERS TYPE A A1.4571 37X21X3 01254571210
5MM WASHER FORM A A2 STAINLESS STEEL PK 50
M8 X 30 REPAIR WASHER A2 PK OF 50
M10 X 35 REPAIR WASHER A2 PK OF 25
SPARTEX WASHERS TYPE A A4 6X2.5X0.5 01254025
M8 WASHER FORM B A2 PACK OF 50
SPARTEX WASHERS TYPE A A2 66X37X5 01252370
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 72X24X5 7093424
SPARTEX RONPLU13A1-PENNY WASHER A1 37X13X3
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 110X39X8
SPARTEX WASHERS FOR CHEESE HD SCR A4 30X19X2.5 04334190