Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
12MM WASHER FORM C BZP PACK OF 50
12MM WASHER FORM C BZP PACK OF 50
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M12WSHR-FORMC-ZP/50
rubix:
8861595
Technical specifications
Inner diameter
12
mm
Material/finishing
Steel
Outer diameter
28
mm
Product details
Technical specifications
Product details : 12MM WASHER FORM C BZP PACK OF 50
BS 4320 Form C steel washers. Larger outside diameter for improved spreading of the clamp load. Bright zinc plated.
Technical specifications
Attributes
Inner diameter
12
mm
Material/finishing
Steel
Outer diameter
28
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.36
excl. VAT
/
Each
£
19.63
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX WASHERS FOR CHEESE HD SCR A2 7X3.7X0.5 0433237
SPARTEX RONLU10A2ISO-PLAIN WASHERS-LARGE SERIES-A2 30X10X2.5
FORM C WASHER ZP25 M16WSHR-FORMC-ZP/25
REPAIR WASHER PK 25 10X25X1.5WSHR-REP-ZP/25
8MM WASHER FORM A BRASS PACK OF 100
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 56X18X4 7093418
WASHER PK 50 M6WSHR-FORMB-A2/50
4MM WASHER FORM A A4 PACK OF 100
SPARTEX WASHERS FOR CHEESE HD SCR A2 30X19X2.5 04332190
FORM A PK25 M16WSHR-FORMA-ZP/25
SPARTEX WASHERS TYPE A A2 92X50X8 01252500
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 56X20X4 90212200
3MM WASHER FORM A A2 PK 250
REPAIR WASHER PK 50 8X50X1.5WSHR-REP-ZP/50
SPARTEX WASHERS FOR CHEESE HD SCR A4 3.5X1.7X0.3 04334017