Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
FORM C WASHER ZP25 M16WSHR-FORMC-ZP/25
FORM C WASHER ZP25 M16WSHR-FORMC-ZP/25
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M16WSHR-FORMC-ZP/25
rubix:
155A0797
Technical specifications
Inner diameter
17
mm
Material/finishing
Steel
Outer diameter
30
mm
Product details
Technical specifications
Product details : FORM C WASHER ZP25 M16WSHR-FORMC-ZP/25
BS 4320 Form C steel washers. Larger outside diameter for improved spreading of the clamp load. Bright zinc plated.
Technical specifications
Attributes
Inner diameter
17
mm
Material/finishing
Steel
Outer diameter
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.21
excl. VAT
/
Each
£
5.05
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX WASHERS TYPE A A2 72X40X6 01252400
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 72X24X5 7093424
10MM WASHER FORM C BZP PK 100
SPARTEX RONPLU5.3A4-PENNY WASHER A4 15X5.3X1.2
8MM WASHER FORM A A2 PACK OF 50
2BSWC100 M10 A2 FORM C WASHER PK 25
REPAIR WASHER PK 50 6X25X1.5WSHR-REP-ZP/50
SPARTEX WASHERS TYPE A A1.4571 16X8.4X1.6 0125457184
4MM WASHER FORM A A2 PK 250
REPAIR WASHER PK 50 8X50X1.5WSHR-REP-ZP/50
SPARTEX RONPLU13A1-PENNY WASHER A1 37X13X3
SPARTEX WASHERS FOR CHEESE HD SCR A4 34X2.7X3 0433427
SPARTEX WASHERS TYPE A A4 12X6.4X1.6
6MM WASHER FORM A A2 PACK OF 50
REPAIR WASHER PK 25 10X25X1.5WSHR-REP-ZP/25