Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
REPAIR WASHER PK 25 10X25X1.5WSHR-REP-ZP/25
REPAIR WASHER PK 25 10X25X1.5WSHR-REP-ZP/25
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
10X25X1.5WSHR-REP-ZP/25
rubix:
154A6390
Technical specifications
Material/finishing
steel
Product details
Technical specifications
Product details : REPAIR WASHER PK 25 10X25X1.5WSHR-REP-ZP/25
Steel mudguard washers. Also known as penny washers, the oversize outside diameter gives extensive spread of the clamp load. Bright zinc plated.
Technical specifications
Attributes
Material/finishing
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.39
excl. VAT
/
Each
£
1.67
incl. VAT
In stock: Next day delivery
Select variants (22)
Add to cart
Check our products from related categories
20MM WASHER FORM A A2 PK 50
SPARTEX WASHERS TYPE A A2 16X8.4X1.6
SPARTEX RONLU12A4ISO-PLAIN WASHERS-LARGE SERIES-A4 37X12X3
10 X 25 REPAIR WASHER BZP PACK OF 100
SPARTEX WASHERS TYPE A A4 50X28X4 01254280
FORM A WASHER PK25 M20WSHR-FORMA-ZP/25
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 11X3.7X0.8
10MM WASHER FORM A BRASS PK 100
SPARTEX WASHERS TYPE A A2 6X2.5X0.5 01252025
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 56X20X4 90214200
6MM WASHER FORM C BZP PK 50
8MM WASHER FORM A A2 PACK OF 50
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 66X22X5 7093422
SPARTEX WASHER OUTSIDE DIAMETER 3X NOMINAL THRD DIAMETER A2 50X17X3
SPARTEX WASHERS FOR CHEESE HD SCR A2 4.5X21X0.3 04332210