Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
8MM WASHER FORM A BRASS PACK OF 100
8MM WASHER FORM A BRASS PACK OF 100
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M8WSHR-FORMA-BRS/100
rubix:
8861692
Technical specifications
Inner diameter
8
mm
Material/finishing
Brass
Outer diameter
17
mm
Product details
Technical specifications
Product details : 8MM WASHER FORM A BRASS PACK OF 100
BS 4320 Form A brass washers. Standard washer for protection of mating material and spreading the clamp load.
Technical specifications
Attributes
Inner diameter
8
mm
Material/finishing
Brass
Outer diameter
17
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.42
excl. VAT
/
Each
£
43.70
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
6MM WASHER FORM C BZP PK 50
SPARTEX WASHERS TYPE A A2 66X37X5 01252370
SPARTEX WASHERS TYPE A A1.4571 20X10.5X2 01254571105
M6 X 25 X 1.5 ST/STL PENNY WASHERS BX50
10 X 50 REPAIR WASHER BZP PK 100
SPARTEX RONLU14A4ISO-PLAIN WASHERS-LARGE SERIES-A4 44X14X3
SPARTEX WASHERS TYPE A A2 105X58X9 01252580
SPARTEX RONTCPLAT13A4-CHEESE HEAD SCREW WASHER A4 20X13X2
FORM B WASHER A2 PK25 M16WSHR-FORMB-A2/25
SPARTEX WASHERS TYPE A A2 37X21X3 01252210
SPARTEX RONPLU6.4A1-PENNY WASHER A1 18X6.4X1.8
SPARTEX WASHERS FOR CHEESE HD SCR A4 4.5X21X0.3 04334210
NL6 WEDGE WASHER
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 105X33X6 7093233
SPARTEX RONLU8A2ISO-PLAIN WASHERS-LARGE SERIES-A2 24X8X2